Menu Search
THOMAS LIGHTING #N132-347-1/1EB-OPTIS

Day-BriteĀ® Standard Fluorescent Strip, 1 Lamp, 32T8, 48 in

SKU # 73434095100 Manufacturer Series: N Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Standard Fluorescent Strip
Fixture Length: 48 in.
Fixture Width: 2.5 in.
Fixture Depth: 3.63 in.
Lamp Quantity: 1
Lamp Type: 32T8
Lamp Length: 48 in.
Ballast Voltage: 347V
Ballast Type: Electronic