Menu Search
THOMAS LIGHTING #TM154HOUNV1/2EBCM

Day-BriteĀ® Standard Fluorescent Strip, 2 Lamp, F54T5HO, 48 in

SKU # 73434013543
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Standard Fluorescent Strip
Fixture Length: 96 in.
Fixture Width: 1.68 in.
Fixture Depth: 2.5 in.
Lamp Quantity: 2
Lamp Type: F54T5HO
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic

Fluorescent Strip Lighting: Fixture Type - Standard Fluorescent Strip; Fixture Length - 96.00 in; Fixture Width - 1.68 in; Fixture Depth - 2.50 in; Lamp Quantity - 2; Lamp Type - F54T5HO; Lamp Length - 48 in; Ballast Voltage - 120-277; Ballast Type - Electronic; Manufacturer Brand - Day-Brite; Manufacturer Model - T5 Micro Strip