(0)

THOMAS LIGHTING #TT232-347-1/4-EB-OPTIS

Standard Fluorescent Strip, 4 Lamp, 32T8, 48 in.

SKU: 73434086756
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Fixture Type: Standard Fluorescent Strip
Fixture Length: 48 in.
Fixture Width: 4.12 in.
Fixture Depth: 3.69 in.
Lamp Quantity: 4
Lamp Type: 32T8
Lamp Length: 48 in.
Ballast Voltage: 347V
Ballast Type: Electronic
Manufacturer Brand: Day-Brite
Manufacturer Model: T Strip Series
Description
Fluorescent Strip Lighting: Fixture Type - Standard Fluorescent Strip; Fixture Length - 48.00 in.; Fixture Width - 4.12 in.; Fixture Depth - 3.69 in.; Lamp Quantity - 4; Lamp Type - 32T8; Lamp Length - 48 in.; Ballast Voltage - 347; Ballast Type - Electronic; Additional Information - Tandem Fixture; Manufacturer Brand - Day-Brite; Manufacturer Model - T Strip Series
Additional Info: Tandem Fixture