(0)

H. B. ETLIN CO #FL423V-Q3

Compact Fluorescent Lampholder

SKU: 62342121718
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Compact Fluorescent Lampholder
Max Watts: 75W
Voltage: 600V
Construction Style: Push-in Wire Terminals
Mounting: Two-hole screw
Color: White
Description
Quick connect push-in wire terminals for 18 AWG Solid or Twist & Tin stripped 7/16 in. Each wiring ports excepts 2 wires for easy harness wiring. For 4 pin electronic ballasted quad or triple tube lamps. Polycarbonate body. Metal spring for positive lamp retention. UL Listed & CSA Approved