(0)

LEGRAND - PASS & SEYMOUR #278-FL

Lamp Holder, Compact Fluorescent, GU24 Base

SKU: 78500702185
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Compact Fluorescent
Base Type: GU24
Max Watts: 13W Lamps
Voltage: 120V AC
Construction Style: Standard
Color: White