Menu Search
LEGRAND - PASS & SEYMOUR #466

Lamp Holder, Fluorescent, 1000V

SKU # 78500740466
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Slimline Fluorescent
Base Type: Single-Pin, Fixed
Max Watts: 660W
Voltage: 600V
Construction Style: Pedestal
Mounting: Grooved
Terminals: Quickwire
Color: White