Menu Search
LEGRAND - PASS & SEYMOUR #467

Lamp Holder, Fluorescent, 600V

SKU # 78500740467
Type: Slimline Fluorescent
Base Type: Single-Pin, Fixed
Max Watts: 660W
Voltage: 600V
Construction Style: Pedestal
Mounting: Screw Mounting (with Nut)
Terminals: Quickwire
Color: White

Additional Info: Lamps: T-12, T-8, T-6