Menu Search
LEGRAND - PASS & SEYMOUR #13053-UN

Lamp Holder, Fluorescent, Medium Bi-Pin Base

SKU # 78500703053
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Linear Fluorescent
Base Type: Medium Bi-Pin
Max Watts: 660W
Voltage: 600V
Construction Style: Pedestal, Low Profile
Mounting: Grooved, 18Ga Panel, with Nut
Terminals: Quickwire
Color: White