You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - PASS & SEYMOUR #2536

Lamp Holder, Fluorescent, Plunger Single-Pin Base

SKU # 78500722536
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Slimline Fluorescent
Base Type: Single-Pin, Plunger
Max Watts: 660W
Voltage: 600V
Construction Style: Pedestal, Shallow Base
Mounting: Grooved, 20Ga Panel
Terminals: Quickwire
Color: White