Menu Search
LEVITON #13351-N

Lamp Holder, Fluorescent, Medium Bi-Pin Base

SKU # 07847721463
Type: Standard Linear Fluorescent
Base Type: Medium Bi-Pin
Max Watts: 660W
Voltage: 600V
Construction Style: Pedestal, Low Profile
Mounting: Grooved, 20Ga Panel, with Nut
Terminals: Quickwire
Color: White