Menu Search

LEVITON #13355-N

Lamp Holder, Fluorescent, Medium Bi-Pin Base

SKU: 07847716497
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Standard Linear Fluorescent
Base Type: Medium Bi-Pin
Max Watts: 660W
Voltage: 600V
Construction Style: Pedestal
Mounting: Grooved, 20Ga Panel, with Nut
Terminals: Quickwire
Color: White