Menu Search
LEVITON #13654-SNP

Linear Fluorescent Lampholder, 120W, 600V, White

SKU # 07847716485
RoHS Compliant
Type: Linear Fluorescent Lamp Holder
Base Type: Miniature Bi-Pin
Max Watts: 120W
Voltage: 600V
Construction Style: Low Profile
Mounting: Snap-In or Slide-On
Length: 1.11 in.
Terminals: Quickwire
Color: White

Fluorescent Lamp Holders: Type - Standard Fluorescent Lampholder; Base Type - Miniature Bi-Pin T5; Max Watts - 120W; Voltage - 600V; Construction Style - Low Profile; Mounting - Snap-In, Slide-On; Terminals - Quickwire; Color - White