Menu Search
LEVITON #13357-N

Lamp Holder, Fluorescent, Medium Bi-Pin Base

SKU # 07847785125
Type: Standard Linear Fluorescent
Base Type: Medium Bi-Pin
Max Watts: 660W
Voltage: 600V
Construction Style: Pedestal
Mounting: Grooved, 18Ga Panel, with Nut
Terminals: Quickwire
Color: White