Menu Search
STANDARD PRODUCTS #38242STD

Socket, Fluorescent, Tall Profile Pedestal, 660W

SKU # 06954938242
Type: Standard Linear Fluorescent
Base Type: Medium Bi-Pin, Turn-Type
Max Watts: 660W
Voltage: 600V
Construction Style: Pedestal, Tall Profile
Mounting: Slide-On
Terminals: Quickwire
Color: White