Menu Search
EIKO #F54T5/HO/841

Fluorescent Lamp, 54W, Medium Bi-Pin (G5), T5, CRI 85

SKU # 74979998996
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent Lamp
Bulb Shape: Linear Tubular
Bulb: T-5
Base: Medium Bi-Pin (G5)
Watts: 54W
Color: Cool White
Lumens: 5000 lm Initial, 4650 lm Mean
Color Temperature: 4100K
Average Life - hrs: 25000 hrs Instant Start, 35000 hrs Programmed Start
Length: 48 in.
CRI: 85
Packaging: 280/Pallet
Contains Mercury: 2.7 mg