Menu Search
Lighting Light Bulbs Fluorescent Light Bulbs Lamp, Fluorescent; T5; 2-Pin G5

EIKO

Lamp, Fluorescent; T5; 2-Pin G5

(2 Product Options)
  • Type: Linear Fluorescent Lamp
  • Bulb Shape: T5
  • Bulb: T-5
  • Base: G5
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Linear Fluorescent Lamp
Bulb Shape: T5
Bulb: T-5
Base: G5
Watts: 54W
CRI: 85
Contains Mercury: Yes