Menu Search
GE CURRENT, A DAINTREE COMPANY #F32T8/SPX41/ECO

Fluorescent Lamp, 32 w, Medium Bi-Pin G13, T8, Tubular

SKU # 04316898912 Manufacturer Series: Ecolux® Starcoat®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent Lamp
Bulb Shape: Tubular
Bulb: T-8
Base: Medium Bi-Pin (G13)
Watts: 32W
Lamp Style: Linear
Voltage: 315V
Color: Cool White
Lumens: 2925 lm (Initial), 2800 lm (Mean)
Color Temperature: 4100K
Average Life - hrs: 36,000 hrs
Length: 47.78 in.
CRI: 85-CRI
ANSI Code/​Ballast: ANSI-1005-2
Packaging: 36/Case
Contains Mercury: 2.95mg