Menu Search
PHILIPS LIGHTING #230805

Lamp, Fluorescent; T5; 2-Pin G5; 14W

SKU # 99667723080 Manufacturer Series: 800
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 14W
Lamp Style: Tubular
Color: Cool White
Lumens: 1350
Color Temperature: 4100K
Average Life - hrs: 24000
Length: 22 in.
CRI: 85
Contains Mercury: Yes

Fluorescent; Bulb: T5; Base: 2-Pin G5; 14W; Lamp Style: Tubular; Color: Cool White; Average Life - hrs: 24000; Lumens: 1350; Color Temperature: 4100K