Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
PHILIPS #290221

Silhouette Fluorescent, T5, 2-Pin G5, 39W

SKU # 04667729022
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 39W
Lamp Style: Tubular, High Output, Programmed Start, Dimmable
Color: TL830
Lumens: 3500
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 35000
Length: 34 in.
CRI: 85
Packaging: 40 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T5; Base: 2-Pin G5; 39W; Lamp Style: Tubular, High Output, Programmed Start, Dimmable; Color: TL830; Average Life - hrs: 35000; Lumens: 3500; Color Temperature: 3000K

Additional Info: ALTO Lamp. Rated Average Life is Based on 12 Hour Starts