Menu Search
SIGNIFY #F34/CW/RS/EW/LL/ALTO

Lamp, Fluorescent; T12; 2-Pin G13; 34W

SKU # 04667714251
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: 2-Pin G13
Watts: 34W
Lamp Style: Tubular, Rapid Start
Color: Cool White
Lumens: 2650
Color Temperature: 4100K
Average Life - hrs: 30000
Length: 48 in.
CRI: 62
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: 2-Pin G13; 34W; Lamp Style: Tubular, Rapid Start; Color: Cool White; Average Life - hrs: 30000; Lumens: 2650; Color Temperature: 4100K

Additional Info: ALTO Lamp. Rated Average Life is Based on 12 Hour Starts