Menu Search
SIGNIFY #273599

Lamp, Fluorescent; T12; 2-Pin G13; 40W

SKU # 04667727359
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: 2-Pin G13
Watts: 40W
Lamp Style: Tubular, Rapid Start
Color: Daylight Deluxe
Lumens: 2325
Color Temperature: 6500K
Average Life - hrs: 20000
Length: 48 in.
CRI: 90
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: 2-Pin G13; 40W; Lamp Style: Tubular, Rapid Start; Color: Daylight Deluxe; Average Life - hrs: 20000; Lumens: 2325; Color Temperature: 6500K

Additional Info: ALTO Lamp