Menu Search
PHILIPS #423897

Lamp, Fluorescent; T12; 2-Pin G13; 40W

SKU # 04667742389
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: 2-Pin G13
Watts: 40W
Lamp Style: Tubular, Rapid Start
Color: Daylight
Lumens: 2160
Color Temperature: 5000K
Average Life - hrs: 24000
Length: 48 in.
CRI: 90
Leg Spacing: 0.51 in.
Packaging: 30
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: 2-Pin G13; 40W; Lamp Style: Tubular, Rapid Start; Color: Daylight; Average Life - hrs: 24000; Lumens: 2160; Color Temperature: 5000K