Menu Search
SIGNIFY #424002

TuffGuard Lamp, Fluorescent; T12; 40W; 4100K

SKU # 04667742400
Type: Fluorescent
Bulb Shape: T12
Base: Medium Bi-Pin (G13)
Watts: 40W
Color: Cool White Supreme
Lumens: 2250
Color Temperature: 4100K
Average Life - hrs: 30000 hr.
Length: 48 in.
CRI: 89
ANSI Code/​Ballast: Rapid Start
Packaging: 30
Contains Mercury: Yes