Menu Search
SIGNIFY #273284

Lamp, Fluorescent; T12; Medium Bi-Pin; 20W

SKU # 04667727328
View more versions of this product
Color Temperature: 6500K
Color: Daylight
Lumens: 1075
CRI: 79
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: Medium Bi-Pin
Watts: 20W
Lamp Style: Warm White
Average Life - hrs: 9000
Length: 24 in.
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes

Additional Info: ALTO Lamp