Menu Search
PHILIPS #369785

Lamp, Fluorescent; T12; R17d; 60W

SKU # 04667736978
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: R17d
Watts: 60W
Lamp Style: Tubular, High Output
Color: Cool White
Lumens: 4050
Color Temperature: 4100K
Average Life - hrs: 12000
Length: 48 in.
CRI: 62
Packaging: 15 (Priced per Lamp)
Contains Mercury: Yes

Additional Info: ALTO Lamp