Menu Search
SIGNIFY #369843

Lamp, Fluorescent; T12; R17d; 60W

SKU # 04667736984
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: R17d
Watts: 60W
Lamp Style: Tubular, High Output
Color: Daylight
Lumens: 3400
Color Temperature: 6500K
Average Life - hrs: 12000 hr.
Length: 48 in.
CRI: 79
Packaging: 15 (Priced per Lamp)
Contains Mercury: Yes

Additional Info: ALTO Lamp