You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
PHILIPS #234310

Lamp, Fluorescent; T12; R17d; 75W

SKU # 04667723431
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: R17d
Watts: 75W
Lamp Style: Tubular, High Output
Color: Cool White
Lumens: 5150
Color Temperature: 4100K
Average Life - hrs: 12000
Length: 60 in.
CRI: 62
Packaging: 15 (Priced per Lamp)
Contains Mercury: Yes