Menu Search
SIGNIFY #234328

Lamp, Fluorescent; T12; R17d; 75W

SKU # 04667723432
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: R17d
Watts: 75W
Lamp Style: Tubular, High Output
Color: Daylight
Lumens: 4400
Color Temperature: 6500K
Average Life - hrs: 12000
Length: 60 in.
CRI: 79
Packaging: 15 (Priced per Lamp)
Contains Mercury: Yes