Menu Search
SIGNIFY #366518

Lamp, Fluorescent; T12; R17d; 85W

SKU # 04667736651
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: R17d
Watts: 85W
Lamp Style: Tubular, High Output
Color: Cool White
Lumens: 6350
Color Temperature: 4100K
Average Life - hrs: 12000
Length: 72 in.
CRI: 62
Packaging: 15 (Priced per Lamp)
Contains Mercury: Yes

Additional Info: ALTO Lamp