Menu Search
SIGNIFY #366534

Lamp, Fluorescent; T12; R17d; 85W

SKU # 04667736653
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: R17d
Watts: 85W
Lamp Style: Tubular, High Output
Color: Daylight
Lumens: 5600
Color Temperature: 6500K
Average Life - hrs: 12000 hr.
Length: 72 in.
CRI: 79
Packaging: 15 (Priced per Lamp)
Contains Mercury: Yes

Additional Info: ALTO Lamp