Menu Search
PHILIPS #234534

Lamp, Fluorescent; T12; R17d; 95W

SKU # 04667723453
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: R17d
Watts: 95W
Lamp Style: Tubular, High Output
Color: Daylight
Lumens: 6900
Color Temperature: 6500K
Average Life - hrs: 12000
Length: 84 in.
CRI: 79
Packaging: 15 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: R17d; 95W; Lamp Style: Tubular, High Output; Color: Daylight; Average Life - hrs: 12000; Lumens: 6900; Color Temperature: 6500K