Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T5; 2-Pin G5; 13W; 90V
PHILIPS #332536

Lamp, Fluorescent; T5; 2-Pin G5; 13W; 90V

SKU # 04667711514
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 13W
Lamp Style: Linear
Voltage: 90V
Color: Cool White
Lumens: 930
Color Temperature: 4100K
Dimmable: Yes
Average Life - hrs: 8000
Length: 21 in.
CRI: 59
Packaging: 25 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T5; Base: 2-Pin G5; 13W; Lamp Style: Linear; 90V; Color: Cool White; Average Life - hrs: 8000; Lumens: 930; Color Temperature: 4100K

Additional Info: 0.17A