(0)

PHILIPS #290254

Silhouette Lamp, Fluorescent; T5; 2-Pin G5; 39W

SKU: 04667729025
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 39W
Lamp Style: Tubular, High Output, Programmed Start, Dimmable
Color: TL841
Lumens: 3500
Color Temperature: 4100K
Dimmable: Yes
Average Life - hrs: 35000
Length: 34 in.
CRI: 85
Packaging: 40 (Priced per Lamp)
Contains Mercury: Yes
Additional Info: ALTO Lamp. Rated Average Life is Based on 12 Hour Starts