Menu Search
PHILIPS #220525

Energy Advantage Lamp, Fluorescent; T5; 2-Pin G5; 49W

SKU # 04667722052
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 49W
Lamp Style: Tubular, High Output, Programmed Start, Dimmable
Color: TL841
Lumens: 5000
Color Temperature: 4100K
Dimmable: Yes
Average Life - hrs: 35000
Length: 46 in.
CRI: 85
Packaging: 40 (Priced per Lamp)
Contains Mercury: Yes

Additional Info: ALTO Lamp. Rated Average Life is Based on 12 Hour Starts