(0)

PHILIPS #332361

Lamp, Fluorescent; T5; 2-Pin G5; 4W

SKU: 04667733236
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 4W
Lamp Style: Tubular, Preheat
Color: Cool White
Lumens: 135
Color Temperature: 4100K
Average Life - hrs: 6000
Length: 6 in.
CRI: 62
Packaging: 25 (Priced per Lamp)
Contains Mercury: Yes
Description
Fluorescent; Bulb: T5; Base: 2-Pin G5; 4W; Lamp Style: Tubular, Preheat; Color: Cool White; Average Life - hrs: 6000; Lumens: 135; Color Temperature: 4100K
Additional Info: Requires use of a Starter