Menu Search

PHILIPS #453984

Lamp, Fluorescent; T5; 2-Pin G5; 54W; 120V

SKU: 04667745398
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 54W
Lamp Style: Linear
Voltage: 120V
Color: Daylight
Lumens: 4800
Color Temperature: 5000K
Dimmable: Yes
Average Life - hrs: 45000
Length: 45.79 in.
CRI: 85
Packaging: 40 (Priced per Lamp)
Contains Mercury: Yes