Menu Search
PHILIPS #135103

Silhouette Lamp, Fluorescent; T5; 2-Pin G5; 54W

SKU # 04667713510
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 54W
Lamp Style: Tubular, High Output, Programmed Start, Dimmable
Color: Daylight
Lumens: 4850
Color Temperature: 5000K
Dimmable: Yes
Average Life - hrs: 35000
Length: 46 in.
CRI: 82
Packaging: 40 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T5; Base: 2-Pin G5; 54W; Lamp Style: Tubular, High Output, Programmed Start, Dimmable; Color: Daylight; Average Life - hrs: 35000; Lumens: 4850; Color Temperature: 5000K

Additional Info: ALTO Lamp. Rated Average Life is Based on 12 Hour Starts