Menu Search
PHILIPS #230805

Silhouette Lamp, Fluorescent; T5; 2-Pin G5; 14W

SKU # 04667723080
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color Temperature: 4100K
Color: TL841
Type: Programmed Start Fluorescent Light Bulb
Bulb Shape: T5
Bulb: T-5
Base: Miniature Bi-Pin
Watts: 14W
Lamp Style: TL 830
Lumens: 1350
Average Life - hrs: 35000
Length: 22 in.
CRI: 85
Packaging: 40 (priced per lamp)
Contains Mercury: Yes

Additional Info: ALTO Lamp. Rated Average Life is Based on 12 Hour Starts