You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #147454

Lamp, Fluorescent; T5; Medium Bi-Pin; 54W

SKU # 04667714745
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: Medium Bi-Pin
Watts: 54W
Lamp Style: Tubular, Programmed Start, Dimmable
Color: Cool White
Lumens: 4750
Color Temperature: 6300K
Dimmable: Yes
Average Life - hrs: 24000
Length: 46 in.
CRI: 85
ANSI Code/​Ballast: Green Base
Leg Spacing: 1/5 in.
Packaging: 40
Contains Mercury: Yes

Fluorescent; Bulb: T5; Base: Medium Bi-Pin; 54W; Lamp Style: Tubular, Programmed Start, Dimmable; Color: Cool White; Average Life - hrs: 24000; Lumens: 4750; Color Temperature: 6300K

Additional Info: ALTO Lamp