You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #163311

Energy Advantage Lamp, Fluorescent; T8; 1-Pin; 51W

SKU # 04667723236
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 1-Pin
Watts: 51W
Lamp Style: Tubular, Slimline, Instant Start
Color: TL841
Lumens: 5090
Color Temperature: 4100K
Average Life - hrs: 30000
Length: 96 in.
CRI: 86
Packaging: 24 (Priced per Lamp)
Contains Mercury: Yes