Menu Search
SIGNIFY #236851

Philips™ Lamp, Fluorescent; T8; 1-Pin; 59W

SKU # 04667723685 Manufacturer Series: PLUS
Color Temperature: 4100K
Color: TL841
Lumens: 5900
Packaging: 25 (Priced per Lamp)
Type: Slimline Instant Start Fluorescent Bulb
Bulb Shape: T8
Bulb: T-8
Base: 1-Pin
Watts: 59W
Lamp Style: TL 841
Average Life - hrs: 30000
Length: 96
CRI: 86
Contains Mercury: Yes