You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #204214

Energy Advantage Lamp, Fluorescent; T8; 2-Pin G13; 25W

SKU # 04667720421
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 25W
Lamp Style: U-Bend, Programmed Start
Color: Advantage 835
Lumens: 2400
Color Temperature: 3500K
Average Life - hrs: 24000
Length: 22-7/16 in.
CRI: 85
Leg Spacing: 6 in.
Packaging: 20 (Priced per Lamp)
Contains Mercury: Yes