Menu Search
PHILIPS #204230

Energy Advantage Lamp, Fluorescent; T8; 2-Pin G13; 25W

SKU # 04667720423
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 25W
Lamp Style: U-Bend, Programmed Start
Color: Advantage 841
Lumens: 2400
Color Temperature: 4100K
Average Life - hrs: 24000
Length: 22-7/16 in.
CRI: 85
Leg Spacing: 6 in.
Packaging: 20 (Priced per Lamp)
Contains Mercury: Yes