Menu Search
SIGNIFY #424192

Energy Advantage Lamp, Fluorescent; T8; 2-Pin G13; 28W

SKU # 04667742419
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 28W
Lamp Style: Linear
Color: Cool White
Lumens: 2600
Color Temperature: 4100K
Average Life - hrs: 32000
Length: 48 in.
CRI: 85
Leg Spacing: 1/2 in.
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: 2-Pin G13; 28W; Lamp Style: Linear; Color: Cool White; Average Life - hrs: 32000; Lumens: 2600; Color Temperature: 4100K