Menu Search
SIGNIFY #226720

Lamp, Fluorescent; T8; 2-Pin G13; 31W

SKU # 04667722672 Manufacturer Series: 800
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 31W
Lamp Style: U-Bend
Color: 835
Lumens: 2775
Color Temperature: 3500K
Average Life - hrs: 24000 hr.
Length: 22.6 in.
CRI: 85
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: 2-Pin G13; 31W; Lamp Style: U-Bend; Color: 835; Average Life - hrs: 24000; Lumens: 2775; Color Temperature: 3500K