Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T8; 2-Pin G13; 32W
PHILIPS #209056

Lamp, Fluorescent; T8; 2-Pin G13; 32W

SKU # 04667720905
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 32W
Lamp Style: Tubular, Rapid Start
Color: Daylight
Lumens: 2000
Color Temperature: 5000K
Average Life - hrs: 20000
Length: 48 in.
CRI: 98
Packaging: 25 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: 2-Pin G13; 32W; Lamp Style: Tubular, Rapid Start; Color: Daylight; Average Life - hrs: 20000; Lumens: 2000; Color Temperature: 5000K