Menu Search
PHILIPS #379008

Lamp, Fluorescent; T8; 2-Pin G13; 32W

SKU # 04667737900 Manufacturer Series: 800
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 32W
Lamp Style: U-Bend, Programmed Start
Color: TL835
Lumens: 2800
Color Temperature: 3500K
Average Life - hrs: 30000
Length: 22-7/16 in.
CRI: 85
Leg Spacing: 6 in.
Packaging: 20 (Priced per Lamp)
Contains Mercury: Yes

Additional Info: Features ALTO Technology. For use with Instant or Programmed Start Ballasts. Rated Average Life is Based on 12 Hour Starts using Programmed Start Ballasts.