PHILIPS #379024

Lamp, Fluorescent; T8; 2-Pin G13; 32W

SKU: 04667737902
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 32W
Lamp Style: U-Bend, Programmed Start
Color: TL841
Lumens: 2800
Color Temperature: 4100K
Average Life - hrs: 30000
Length: 22-7/16 in.
CRI: 85
Leg Spacing - in: 6
Packaging: 20 (Priced per Lamp)
Contains Mercury: Yes
Manufacturer Series: 800
Additional Info: Features ALTO Technology. For use with Instant or Programmed Start Ballasts. Rated Average Life is Based on 12 Hour Starts using Programmed Start Ballasts.