Menu Search
PHILIPS #434068

Lamp, Fluorescent; T8; 32W; 3500K

SKU # 04667743406
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T8
Base: Medium Bi-Pin (G13)
Watts: 32W
Color: ADV 841
Lumens: 2950
Color Temperature: 3500K
Average Life - hrs: 70000
Length: 48 in.
CRI: 82
ANSI Code/​Ballast: Programmed Start
Packaging: 30 (Priced per lamp)
Contains Mercury: Yes