You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #283390

TuffGuard Lamp, Fluorescent; T8; 32W; 4100K

SKU # 04667728339
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T8
Base: Medium Bi-Pin (G13)
Watts: 32W
Color: ADV 841
Lumens: 3100
Color Temperature: 4100K
Average Life - hrs: 30000
Length: 48 in.
CRI: 85
Packaging: 30 (Priced per lamp)
Contains Mercury: Yes
Coating: TeflonĀ®

Additional Info: Green Base